Bit 1/4 Hex Drv Insert 2P
Mfr # 446-2I
Zoro # G3621348
product price: $1.29
/eaSold in multiples of 9 for $11.61
Key Features
Bit Style
Phillips
Overall Length
1"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
446-2I
Zoro #
G3621348
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1"
Hex Shank Size
1/4"
Fastening Tool Tip Size
PH2
Point Size
#2
Shank Size
1/4"
Drive Size
1/4 in
Details
Item
Insert Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
Finish
Proprietary Steel and Heat Treat Process
For Use With
Reduced Diameter Nose for Limited Clearance Applications
Fastening Tool Item
Socket Bit
Drive Type
Hex Insert
Description
Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.