Bit 1/4 Hex Drv Insert No1/16
Mfr # 185-00X
Zoro # G4562437
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Bit Style
Hex
Overall Length
1"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Socket Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
185-00X
Zoro #
G4562437
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1"
Hex Shank Size
1/4"
Shank Size
1/4"
Point Size
1/16"
Nutsetter Hex Size
1/16 in
Details
Item
Insert Bit
Bit Style
Hex
SAE or Metric
SAE
Shank Style
Socket Head
Fastening Tool Item
Socket Bit
Description
Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.