Bit 1/4 Hex Drv Insert No3 P
Mfr # 440-3-ACR3X
Zoro # G4562315
product price: $1.49
/eaSold in multiples of 6 for $8.94
Key Features
Bit Style
Phillips
Overall Length
1"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440-3-ACR3X
Zoro #
G4562315
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1"
Hex Shank Size
1/4"
Fastening Tool Tip Size
#3
Point Size
#3
Shank Size
1/4"
Drive Size
1/4 in
Details
Item
Bit 1/4 Hex Drv Insert No3 P
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
Fastening Tool Item
Insert Bit
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert
Drive Type
Hex Insert
Description
Bit 1/4 Hex Drv Insert No3 P, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.