Bit 1/4 Hex Drv Insert No4 P
Mfr # 440-4X
Zoro # G4562279
product price: $4.49
/eaKey Features
Bit Style
Phillips
Overall Length
1-15/16"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440-4X
Zoro #
G4562279
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-15/16"
Hex Shank Size
1/4"
Fastening Tool Tip Size
#4
Shank Size
1/4"
Point Size
#4
Drive Size
1/4 in
Details
Item
Bit 1/4 Hex Drv Insert No4 P
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex
For Use With
Driving Screws and Fasteners with Hand Tools, Corded Power Tools, Cordless Power Tools, Pneumatic Tools
Fastening Tool Item
Insert Bit
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert
Drive Type
Hex Insert
Description
Bit 1/4 Hex Drv Insert No4 P, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.