Zoro Homepage

Bit 1/4 Hex Drv P

  • Mfr # AM-02

  • Zoro # G3621670


product price: $8.75
/ea

Key Features

Bit Style
Socket Head
Overall Length
1-15/16"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-02
Zoro #
G3621670
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-15/16"
Hex Shank Size
1/4"
Point Size
1/16"
Shank Size
1/4"
Nutsetter Hex Size
1/16 in

Details

Item
Insert Bit
Bit Style
Socket Head
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Proprietary Steel and Heat Treat Process
For Use With
Quick-Release (QR Series) Chucks
Fastening Tool Item
Socket Bit

Description

Insert Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.