Zoro Homepage

Bit 1/4 Hex Drv Power 026

  • Mfr # 326-00X

  • Zoro # G3621521


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Bit Style
Slotted
Overall Length
2-3/4"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
326-00X
Zoro #
G3621521
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4"
Hex Shank Size
1/4"
Point Size
0.134"
Shank Size
1/4"
Blade Thickness
0.026 in
Body Diameter
0.134 in

Details

Item
Insert Bit
Bit Style
Slotted
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Proprietary Steel and Heat Treat Process
For Use With
Quick-Release (QR Series) Chucks

Description

Insert Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.