Bit 1/4 Hex Drv Power No2 Ph
Mfr # 492-A-ACR2X
Zoro # G4562041
product price: $3.35
/eaSold in multiples of 4 for $13.40
Key Features
Bit Style
Phillips
Overall Length
2-3/4"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex Power Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
492-A-ACR2X
Zoro #
G4562041
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4"
Hex Shank Size
1/4"
Fastening Tool Tip Size
#2
Point Size
#2
Shank Size
1/4"
Body Dia.
1/4 in
Drive Size
1/4 in
Details
Item
Bit 1/4 Hex Drv Power No2 Ph
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex Power Drive
For Use With
Driving Screws and Fasteners with Hand Tools, Corded Power Tools, Cordless Power Tools, Pneumatic Tools
Replaceable Insert
No
Drive Type
Hex
Description
Bit 1/4 Hex Drv Power No2 Ph, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.