Bit 1/4 Hex Drv Power No.2. Tri-Wing
Mfr # TW-2
Zoro # G4562157
product price: $10.35
/eaKey Features
Bit Style
Tri-Wing
Overall Length
1-1/4"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex Power Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TW-2
Zoro #
G4562157
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/4"
Hex Shank Size
1/4"
Fastening Tool Tip Size
#2
Point Size
#2
Shank Size
1/4"
Details
Item
Bit 1/4 Hex Drv Power No.2. Tri-Wing
Bit Style
Tri-Wing
SAE or Metric
SAE
Shank Style
Hex Power Drive
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert
Description
Bit 1/4 Hex Drv Power No.2. Tri-Wing, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.