Bit 1/4 Hex Drv Power No6 To
Mfr # 49-TX-06
Zoro # G4561965
product price: $11.54
/eaKey Features
Bit Style
Torx(R)
Overall Length
1-15/16"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex Power Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-TX-06
Zoro #
G4561965
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1-15/16"
Hex Shank Size
1/4"
Fastening Tool Tip Size
#6
Shank Size
1/4"
Point Size
T6
Driver Size
T-06
Body Dia.
0.119 in
Details
Item
Insert Bit
Bit Style
Torx(R)
SAE or Metric
SAE
Shank Style
Hex Power Drive
For Use With
Torque-Limiting Automatic Screwdrivers
Fastening Tool Item
Socket Bit
Description
Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.