Zoro Homepage

Bit 1/4 Hex Ins #1 Ph Acr 1" 25Mm Oal

  • Mfr # 440-1-ACR1X

  • Zoro # G401049810


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Drive Size
1/4 in
Point Size
#1
Drive Type
Hex Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-1-ACR1X
Zoro #
G401049810
UPC #
697099438939
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Point Size
#1

Details

Item
Bit 1/4 Hex Ins #1 Ph Acr 1" 25Mm Oal
Drive Type
Hex Insert

Description

Bit 1/4 Hex Ins #1 Ph Acr 1 In. 25Mm Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.