Zoro Homepage

Bit 1/4 Hex Ins #2 Pozidriv 2" 51Mm Oal

  • Mfr # 440-22-PZDX

  • Zoro # G501050099


product price: $4.39
/ea
Sold in multiples of 12 for $52.68

Key Features

Drive Size
1/4 in
Drive Type
Hex Insert
Point Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-22-PZDX
Zoro #
G501050099
UPC #
697099275879
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Point Size
#2

Details

Item
Bit 1/4 Hex Ins #2 Pozidriv 2" 51Mm Oal
Drive Type
Hex Insert

Description

Bit 1/4 Hex Ins #2 Pozidriv 2 In. 51Mm Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.