Zoro Homepage

Bit 1/4 Hex Ins 2 Rob-Sq 1" 25Mm Oal

  • Mfr # 950-2X

  • Zoro # G501049833


product price: $1.79
/ea
Sold in multiples of 6 for $10.74

Key Features

Point Size
#2
Nominal Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-2X
Zoro #
G501049833
UPC #
697099308140
Country of Origin
United States

Dimensions

Point Size
#2
Nominal Size
1/8 in

Details

Item
Bit 1/4 Hex Ins 2 Rob-Sq 1" 25Mm Oal

Description

Bit 1/4 Hex Ins 2 Rob-Sq 1 In. 25Mm Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.