Zoro Homepage

Bit 1/4 Hex Ins 7/64" Hex 1" 25Mm Oal

  • Mfr # 185-9X

  • Zoro # G201050078


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Hex Size
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185-9X
Zoro #
G201050078
UPC #
697099221920
Country of Origin
United States

Dimensions

Hex Size
7/64 in

Details

Item
Bit 1/4 Hex Ins 7/64" Hex 1" 25Mm Oal

Description

Bit 1/4 Hex Ins 7/64 In. Hex 1 In. 25Mm Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.