Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BIT 1/4 HEX INS T15 TORX 1-1/4" 32MM OAL

  • Mfr # 440-TX-15-125

  • Zoro # G301050121


product price: $9.69
/ea
Sold in multiples of 25 for $242.25

Key Features

Driver Size
T-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-TX-15-125
Zoro #
G301050121
UPC #
697099274742
Country of Origin
United States

Dimensions

Driver Size
T-15

Details

Item
Sckt 1/4 Sq Dr 7/16 Hex 1" Oal

Description

Sckt 1/4 Sq Dr 7/16 Hex 1 In. Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.