Zoro Homepage

Bit 1/4 Hex Insert Phillips, Point Size

  • Mfr # 440-215X

  • Zoro # G7288847


product price: $1.59
/ea
Sold in multiples of 6 for $9.54

Key Features

Bit Style
Phillips
Hex Shank Size
1/4"
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
Drive Type
Hex Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-215X
Zoro #
G7288847
UPC #
697099275770
Country of Origin
United States

Dimensions

Hex Shank Size
1/4"
Drive Size
1/4 in
Point Size
#2

Details

Item
Insert Bit
Bit Style
Phillips
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
Drive Type
Hex Insert

Description

Insert Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.