Zoro Homepage

Bit 1/4 Hex Pwr Dr #2 Ph 1-15/16" 49Mm

  • Mfr # 492X

  • Zoro # G901049822


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Drive Size
1/4 in
Point Size
#2
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492X
Zoro #
G901049822
UPC #
697099282914
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Point Size
#2

Details

Item
Bit 1/4 Hex Pwr Dr #2 Ph 1-15/16" 49Mm
Drive Type
Hex

Description

Bit 1/4 Hex Pwr Dr #2 Ph 1-15/16 In. 49Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.