Zoro Homepage

Bit 1/4 Hex Pwr Dr #3 Ph 1-15/16" 49Mm

  • Mfr # 4930X

  • Zoro # G001049807


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Drive Size
1/4 in
Point Size
#3
Body Diameter
1/4 in
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4930X
Zoro #
G001049807
UPC #
697099284154
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Point Size
#3
Body Diameter
1/4 in

Details

Item
Bit 1/4 Hex Pwr Dr #3 Ph 1-15/16" 49Mm
Drive Type
Hex

Description

Bit 1/4 Hex Pwr Dr #3 Ph 1-15/16 In. 49Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.