Zoro Homepage

Bit 1/4 Hex Pwr Dr #3 Ph 2-3/4" 70Mm Oal

  • Mfr # 4930-AX

  • Zoro # G901049921


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Drive Size
1/4 in
Drive Type
Hex
Point Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4930-AX
Zoro #
G901049921
UPC #
697099284185
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Point Size
#3

Details

Item
Bit 1/4 Hex Pwr Dr #3 Ph 2-3/4" 70Mm Oal
Drive Type
Hex

Description

Bit 1/4 Hex Pwr Dr #3 Ph 2-3/4 In. 70Mm Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.