Zoro Homepage

BIT 1/4 HEX PWR DR #3 PH 3-1/2" 89MM OAL

  • Mfr # 493-BX

  • Zoro # G901049792


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Drive Size
1/4 in
Point Size
#3
Drive Type
Hex
Body Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493-BX
Zoro #
G901049792
UPC #
697099283874
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Point Size
#3
Body Diameter
5/16 in

Details

Item
Bit 1/4 Hex Pwr Dr #3 Ph 3-1/2" 89Mm Oal
Drive Type
Hex

Description

Bit 1/4 Hex Pwr Dr #3 Ph 3-1/2 In. 89Mm Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.