Zoro Homepage

Bit 1/4 Hex Pwr Dr T20 Torx 6" 152Mm Oal

  • Mfr # 49-C-TX-20

  • Zoro # G201049843


product price: $13.19
/ea

Key Features

Body Diameter
0.171 in
Driver Size
T-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-C-TX-20
Zoro #
G201049843
UPC #
697099281641
Country of Origin
Multiple

Dimensions

Body Diameter
0.171 in
Driver Size
T-20

Details

Item
Bit 1/4 Hex Pwr Dr T20 Torx 6" 152Mm Oal

Description

Bit 1/4 Hex Pwr Dr T20 Torx 6 In. 152Mm Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.