Zoro Homepage

BIT 1/4 HEX PWRDR #2 PHJ 2-9/16"65MM OAL

  • Mfr # 49J-2P2P-65MMR

  • Zoro # G401049933


product price: $11.89
/ea
Sold in multiples of 25 for $297.25

Key Features

Drive Size
1/4 in
Point Size
#2
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49J-2P2P-65MMR
Zoro #
G401049933
UPC #
697099436096
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Point Size
#2

Details

Item
Sckt 1/2 Sq Dr 18Mm Hex 38.1Mm Oal
Drive Type
Hex

Description

Sckt 1/2 Sq Dr 18Mm Hex 38.1Mm Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.