Bit 1/4Hex Pwr Dr #2 Pozi 2-3/4"70Mm Oal
Mfr # 492-A-PZDX
Zoro # G001049838
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Drive Size
1/4 in
Drive Type
Hex
Body Diameter
1/4 in
Point Size
#2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
492-A-PZDX
Zoro #
G001049838
UPC #
697099283027
Country of Origin
United States
Dimensions
Drive Size
1/4 in
Body Diameter
1/4 in
Point Size
#2
Details
Item
Bit 1/4Hex Pwr Dr #2 Pozi 2-3/4"70Mm Oal
Drive Type
Hex
Description
Bit 1/4Hex Pwr Dr #2 Pozi 2-3/4 In.70Mm Oal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.