Zoro Homepage

BIT 1/4HEX PWRDR #1 POZI 2-3/4" 70MM OAL

  • Mfr # 491-A-PZDX

  • Zoro # G501049918


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Drive Size
1/4 in
Drive Type
Hex
Point Size
#1
Body Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491-A-PZDX
Zoro #
G501049918
UPC #
697099282372
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Point Size
#1
Body Diameter
3/16 in

Details

Item
Sckt 3/8 Sq Dr 17Mm Dbl-Hex 38.1Mm Oal
Drive Type
Hex

Description

Sckt 3/8 Sq Dr 17Mm Dbl-Hex 38.1Mm Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.