Zoro Homepage

Bit 5/16 Hex Drv Insert No3/1

  • Mfr # 315-4X

  • Zoro # G4561859


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Bit Style
Hex
Overall Length
1-5/16"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Socket Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315-4X
Zoro #
G4561859
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/16"
Hex Shank Size
1/4"
Point Size
3/16"
Shank Size
5/16"
Nutsetter Hex Size
3/16 in

Details

Item
Bit 5/16 Hex Drv Insert No3/1
Bit Style
Hex
SAE or Metric
SAE
Shank Style
Socket Head
Fastening Tool Item
Insert Bit
Replaceable Insert
No

Description

Bit 5/16 Hex Drv Insert No3/1, Replaceable Insert No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.