Bit 5/16 Hex Drv Insert No5/3
Mfr # 315-3X
Zoro # G4561831
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Bit Style
Hex
Overall Length
1-5/16"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Socket Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
315-3X
Zoro #
G4561831
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-5/16"
Hex Shank Size
1/4"
Shank Size
5/16"
Point Size
5/32"
Nutsetter Hex Size
5/32 in
Details
Item
Insert Bit
Bit Style
Hex
SAE or Metric
SAE
Shank Style
Socket Head
Fastening Tool Item
Socket Bit
Description
Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.