Zoro Homepage

BIT 5/16 HEX INS #1 PH 1-1/4" 32MM OAL

  • Mfr # 480-1X

  • Zoro # G301049972


product price: $2.69
/ea
Sold in multiples of 25 for $67.25

Key Features

Drive Size
5/16 in
Point Size
#1
Drive Type
Hex Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480-1X
Zoro #
G301049972
UPC #
697099279570
Country of Origin
United States

Dimensions

Drive Size
5/16 in
Point Size
#1

Details

Item
Sckt 1/2 Sq Dr 13Mm Dbl-Hex 38.1Mm Oal
Drive Type
Hex Insert

Description

Sckt 1/2 Sq Dr 13Mm Dbl-Hex 38.1Mm Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.