Zoro Homepage

BIT 5/16 HEX INS #2 POZI 1-1/4" 32MM OAL

  • Mfr # 480-2-PZDX

  • Zoro # G701049923


product price: $5.89
/ea
Sold in multiples of 25 for $147.25

Key Features

Drive Size
5/16 in
Drive Type
Hex Insert
Point Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480-2-PZDX
Zoro #
G701049923
UPC #
697099279716
Country of Origin
United States

Dimensions

Drive Size
5/16 in
Point Size
#2

Details

Item
Sckt 1/4 Sq Dr 13Mm Hex 25.4Mm Oal
Drive Type
Hex Insert

Description

Sckt 1/4 Sq Dr 13Mm Hex 25.4Mm Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.