Zoro Homepage

Bit 5/8 Hex Ins 13Mm Hex 1-9/16" 40Mm

  • Mfr # SZ-10-13MM

  • Zoro # G401050052


product price: $67.79
/ea
Sold in multiples of 25 for $1,694.75

Key Features

Point Size
13 mm
Bit Length
29/32 in
Insert Length
1-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SZ-10-13MM
Zoro #
G401050052
UPC #
-
Country of Origin
United States

Dimensions

Point Size
13 mm
Bit Length
29/32 in
Insert Length
1-9/16 in

Details

Item
Bit 5/8 Hex Ins 13Mm Hex 1-9/16" 40Mm

Description

Bit 5/8 Hex Ins 13Mm Hex 1-9/16 In. 40Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.