Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit 7/16 Hex Drv Power No3/8

  • Mfr # 170-3/8

  • Zoro # G4561728


product price: $14.35
/ea

Key Features

Bit Style
Torq-Set
Overall Length
1-1/14"
Hex Shank Size
1/4"
SAE or Metric
SAE
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170-3/8
Zoro #
G4561728
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1-1/14"
Hex Shank Size
1/4"
Shank Size
7/16"
Point Size
3/8"

Details

Item
Driver Bit
Bit Style
Torq-Set
SAE or Metric
SAE
Shank Style
Hex Power Drive
Fastening Tool Item
Socket Bit

Description

Driver Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.