Bit 7/16 Hex Drv Power No4
Mfr # 484X
Zoro # G3621865
product price: $10.29
/eaKey Features
Bit Style
Phillips
Overall Length
3-1/2"
Hex Shank Size
7/16"
SAE or Metric
SAE
Shank Style
Hex Power Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
484X
Zoro #
G3621865
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2"
Hex Shank Size
7/16"
Shank Size
7/16"
Point Size
#4
Body Dia.
3/8 in
Details
Item
Driver Bit
Bit Style
Phillips
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Proprietary Steel and Heat Treat Process
For Use With
Quick-Release (QR Series) Chucks
Drive Type
Hex
Description
Driver Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.