Zoro Homepage

BIT 7/16 HEX PWRDR #2 PH 3-1/2" 89MM OAL

  • Mfr # 482X

  • Zoro # G501049963


product price: $11.65
/ea
Sold in multiples of 12 for $139.80

Key Features

Body Diameter
1/4 in
Point Size
#2
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482X
Zoro #
G501049963
UPC #
697099280408
Country of Origin
United States

Dimensions

Body Diameter
1/4 in
Point Size
#2

Details

Item
Sckt 3/8 Sq Dr 15Mm Dbl-Hex 50.8Mm Oal
Drive Type
Hex

Description

Sckt 3/8 Sq Dr 15Mm Dbl-Hex 50.8Mm Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.