Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit 7/32 Hex Allen With 5/16 Male Hex Dr

  • Mfr # 315-5X

  • Zoro # G4561700


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Bit Style
Hex
Overall Length
1-5/16"
SAE or Metric
SAE
Shank Style
Socket Head
Shank Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315-5X
Zoro #
G4561700
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/16"
Shank Size
5/16"
Point Size
7/32"
Nutsetter Hex Size
7/32 in

Details

Item
Bit 7/32 Hex With 5/16 Male Hex Dr
Bit Style
Hex
SAE or Metric
SAE
Shank Style
Socket Head
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert

Description

Bit 7/32 Hex With 5/16 Male Hex Dr, Replaceable Insert No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.