Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit Holder, 1/4", 1/4", 1-3/4"

  • Mfr # 440PT-1PK

  • Zoro # G7508462


product price: $15.99
/ea

Key Features

Bit Style
Hex
Overall Length
1-3/4"
Hex Shank Size
1/4 in
Shank Style
Square
Overall Bit Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440PT-1PK
Zoro #
G7508462
UPC #
697099274322
Country of Origin
United States

Dimensions

Overall Length
1-3/4"
Hex Shank Size
1/4 in
Overall Bit Length
1 3/4 in
Fastening Tool Tip Size
1/4"
Drive Size
1/4 in
Shank Size
1/4 in
Bit Length
1 3/4 in

Details

Item
Bit Holder
Bit Style
Hex
Shank Style
Square
Material
Steel
Number of Pieces
1
Impact Rated
Not Impact Rated
Magnetic/Nonmagnetic
Nonmagnetic
Fastening Tool Material
Steel
Fastening Tool Item
Bit Holder
Bit Holder Drive Type
Hex
Bit Retainer Type
Retaining Ring
Application - Tools
Power
Drive Type
Hex
Shank Shape
Square
Application
Driving Screws
Magnetized Tip
Nonmagnetic
For Tool Type
Power
Product Type
Bit Holder

Description

Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Square, Overall Bit Length 1 3/4 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Nonmagnetic, Impact Rated Not Impact Rated, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.