Bit Holder, 1/4", 1/4", 2-1/8"
Mfr # 490-1PK
Zoro # G7615456
product price: $8.39
/eaKey Features
Overall Length
2-1/8"
Hex Shank Size
1/4 in
Shank Style
Hex Power Drive
Overall Bit Length
2 1/8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490-1PK
Zoro #
G7615456
UPC #
697099282020
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2-1/8"
Hex Shank Size
1/4 in
Overall Bit Length
2 1/8 in
Shank Size
1/4 in
Drive Size
1/4 in
Bit Length
2 1/8 in
Details
Item
Bit Holder
Shank Style
Hex Power Drive
Material
Steel
Fastening Tool Material
Steel
Fastening Tool Item
Bit Holder
Number of Pieces
1
Impact Rated
Not Impact Rated
Application - Tools
Power
Bit Holder Drive Type
Hex
Magnetic/Nonmagnetic
Nonmagnetic
Bit Retainer Type
Retaining Ring
Drive Type
Hex
Application
Driving Screws
Shank Shape
Hex
Magnetized Tip
Nonmagnetic
For Tool Type
Power
Product Type
Bit Holder
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex Power Drive, Overall Bit Length 2 1/8 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Nonmagnetic, Impact Rated Not Impact Rated, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.