Zoro Homepage

Bit Holder, 1/4", 1/4", 4"

  • Mfr # 490-4-1PK

  • Zoro # G7506956


product price: $21.39
/ea

Key Features

Bit Style
Hex
Overall Length
4"
Hex Shank Size
1/4 in
Shank Style
Hex Power Drive
Overall Bit Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490-4-1PK
Zoro #
G7506956
UPC #
697099021339
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4"
Hex Shank Size
1/4 in
Overall Bit Length
4 in
Fastening Tool Tip Size
1/4"
Shank Size
1/4 in
Drive Size
1/4 in
Bit Length
4 in

Description

Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex Power Drive, Overall Bit Length 4 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Nonmagnetic, Impact Rated Not Impact Rated, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.