Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bit Holder, 1/4", 5/16", 2-1/4"

  • Mfr # 460PT-1PK

  • Zoro # G7488905


product price: $28.59
/ea

Key Features

Bit Style
Hex
Overall Length
2-1/4"
Hex Shank Size
5/16 in
Shank Style
Yankee
Overall Bit Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460PT-1PK
Zoro #
G7488905
UPC #
697099127048
Country of Origin
United States

Dimensions

Overall Length
2-1/4"
Hex Shank Size
5/16 in
Overall Bit Length
2 1/4 in
Fastening Tool Tip Size
1/4 in
Shank Size
5/16 in
Drive Size
1/4 in
Bit Length
2 1/4 in

Details

Item
Bit Holder
Bit Style
Hex
Shank Style
Yankee
Material
Steel
Bit Retainer Type
Retaining Ring
Magnetic/Nonmagnetic
Nonmagnetic
Fastening Tool Item
Bit Holder
Impact Rated
Not Impact Rated
Bit Holder Drive Type
Hex
Number of Pieces
1
Fastening Tool Material
Steel
Application - Tools
Power
Drive Type
Hex
Shank Shape
Hex
Application
Driving Screws
For Tool Type
Power
Product Type
Bit Holder
Magnetized Tip
Nonmagnetic

Description

Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 5/16 in, Shank Style Yankee, Overall Bit Length 2 1/4 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Nonmagnetic, Impact Rated Not Impact Rated, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.