Bit Holder, 5/16", 3/8", 1-1/2"
Mfr # 830PT-1PK
Zoro # G7603976
product price: $12.59
/eaKey Features
Overall Length
1-1/2"
Hex Shank Size
3/8 in
Shank Style
Square
Overall Bit Length
1 1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
830PT-1PK
Zoro #
G7603976
UPC #
697099303053
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Hex Shank Size
3/8 in
Overall Bit Length
1 1/2 in
Drive Size
5/16 in
Shank Size
3/8 in
Bit Length
1 1/2 in
Details
Item
Bit Holder
Shank Style
Square
Material
Steel
Number of Pieces
1
Application - Tools
Power
Bit Retainer Type
Retaining Ring
Fastening Tool Item
Bit Holder
Impact Rated
Not Impact Rated
Bit Holder Drive Type
Square
Magnetic/Nonmagnetic
Nonmagnetic
Fastening Tool Material
Steel
Drive Type
Square
Application
Driving Screws
Shank Shape
Square
For Tool Type
Power
Magnetized Tip
Nonmagnetic
Product Type
Bit Holder
Description
Bit Holder, Application - Tools Power, Drive Size 5/16 in, Bit Holder Drive Type Square, Hex Shank Size 3/8 in, Shank Style Square, Overall Bit Length 1 1/2 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Nonmagnetic, Impact Rated Not Impact Rated, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.