Bit Holder
Mfr # AN-6MM
Zoro # G3252606
product price: $14.89
/eaKey Features
Overall Length
89mm
Number of Pieces
1
Measurement Type
Metric
Drive Size
6mm
Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN-6MM
Zoro #
G3252606
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
89mm
Drive Size
6mm
Shank Size
7/16"
Nutsetter Hex Size
6 mm
Details
Item
Bit Holder
Number of Pieces
1
Measurement Type
Metric
Drive Type
Hex
Bit Style
Socket Head Bit
Material
Proprietary Steel
SAE or Metric
Metric
Description
Bit Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.