Bit Insert Hex 4Mm 185-4Mm, Min/38
Mfr # 185-4MM
Zoro # G3621451
product price: $3.79
/eaSold in multiples of 3 for $11.37
Key Features
Bit Style
Socket Head
Overall Length
1-5/16"
SAE or Metric
Metric
Shank Style
Hex
Finish
Proprietary Steel and Heat Treat Process
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
185-4MM
Zoro #
G3621451
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-5/16"
Overall Bit Length
4mm
Point Size
4mm
Shank Size
1/4"
Nutsetter Hex Size
4 mm
Details
Item
Bit Insert Hex 4Mm 185-4Mm, Min/38
Bit Style
Socket Head
SAE or Metric
Metric
Shank Style
Hex
Finish
Proprietary Steel and Heat Treat Process
Fastening Tool Item
Socket Bit
Description
Bit Insert Hex 4Mm 185-4Mm, Min/38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.