Cooper Tools Apex Slotted Power Bits
Mfr # 320-00X
Zoro # G3621479
product price: $4.99
/eaSold in multiples of 3 for $14.97
Key Features
Bit Style
Slotted
Overall Length
1-15/16"
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Proprietary Steel and Heat Treat Process
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320-00X
Zoro #
G3621479
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-15/16"
Shank Size
1/4"
Point Size
0.134"
Blade Thickness
0.026 in
Body Diameter
0.134 in
Details
Item
Power Bit
Bit Style
Slotted
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Proprietary Steel and Heat Treat Process
For Use With
Quick-Release (QR Series) Chucks
Fastening Tool Item
Socket Bit
Description
Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.