Covered Magnetic Bit Holder, 1/4"Hex
Mfr # CAUGBQ2D
Zoro # G201834258
product price: $5.99
/eaKey Features
Number of Pieces
1
Drive Size
1/4 in
Drive Type
Hex
Shank Size
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAUGBQ2D
Zoro #
G201834258
UPC #
697099340010
Country of Origin
China
Dimensions
Drive Size
1/4 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Overall Bit Length
2 9/16 in
Bit Length
2 9/16 in
Overall Length
2.56 in
Details
Item
Bit Holder
Number of Pieces
1
Drive Type
Hex
Material
Steel
Shank Shape
Hex
Magnetic/Nonmagnetic
Magnetic
Fastening Tool Item
Covered Bit Holder
Fastening Tool Material
Steel
Application - Tools
Power
Impact Rated
Not Impact Rated
Shank Style
Hex
Bit Retainer Type
Quick Change
For Tool Type
Power
Product Type
Bit Holder
Magnetized Tip
Magnetic
Finish
Black Oxide
Insulated
No
Description
The Apex CAUGBQ2D Covered Magnetic Bit Holder is the perfect tool for keeping your bits organized. The magnetic bit holder has a quick change feature that allows you to switch out bits without having to go through the trouble of taking it off. With a hex shank size of 1/4 in., this magnetic bit holder is compatible with power tools. It has an overall length of 2 9/16 in. and a drive size of 1/4 in.. Its covered design keeps your bits safe from dirt and other contaminants while its magnetic body helps hold them firmly in place. The Apex Magnetic Bit Holder is the must-have tool for any job requiring fastening or assembly work.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.