Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crescent Wiss 10" Straight Pattern Tinner Snips

  • Mfr # WDF10S

  • Zoro # G005578426


product price: $26.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDF10S
Zoro #
G005578426
UPC #
37103338594
Country of Origin
Viet Nam

Description

Hvac and sheet metal pros agree when making long, straight cuts in thinner-gauge sheet metal, tinner snips are the way to go. They're a simple, economical, and durable cutting solution for many sheet metal and hvac applications. New crescent wiss lightweight aluminum and drop-forged steel tinner snips are the most durable we've ever made with precision ground cutting edges and an adjustable pivot bolt. Available in a wide selection of styles and sizes, there's a perfect crescent wiss snip for every job. features: hot drop-forged steel blades provide market-leading strength, durability, and excellent cutting performance over tool life precision-ground cutting edges provide superior cutting quality & reduced cutting effort through optimized blade geometry through broached bolt allows for market-leading cycle cut life - yielding greater than 3x the asme specification high durometer grips for superior comfort, control, and overall product durability torque control handle rings provide superior comfort, fit, and are sized to accommodate hands with or without gloves touch point ergonomics optimize hand and finger contact points in handles to maximize fit, control, and user ergonomics

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.