Ext 1/4 Male Hex Drv 3/8 Male
Mfr # EX-370-2
Zoro # G3619911
product price: $11.95
/eaKey Features
Overall Length
2 in
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4"
Bit Style
Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX-370-2
Zoro #
G3619911
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2 in
Drive Size
1/4"
Output Drive Size
1/4 in
Input Drive Size
3/8 in
Details
Item
Hex Drive Extension
Number of Pieces
1
Measurement Type
SAE
Drive Type
Impact
Bit Style
Adapter
Material
Proprietary Steel
Finish
Unfinished
Locking
Ball Lock
SAE or Metric
SAE
Input Drive Gender
Male
Input Drive Shape
Square
Output Drive Shape
Hex
Output Drive Gender
Male
Includes Insulation
Not Insulated
Socket Extension Style
Standard
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Description
If you are looking for a tool that can provide quick access to nuts and bolts, the Apex EX-370-2 Ext 1/4 Male Hex Drv 3/8 Male is the solution. The nut setter has a ball lock which provides quick access to your bits. Made of proprietary steel, this tool has excellent durability and is designed to last. It comes with an overall length of 2 in., making it easy to store when not in use. The Apex Nut Setter is an essential part of any handyman's toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.