Ext 3/8 Fmale Sq Drv 3/8 Male
Mfr # EX-376-B-4
Zoro # G0586586
product price: $25.99
/eaKey Features
Bit Style
Square
SAE or Metric
SAE, Metric
Fastening Tool Tip Size
3/8 in
Fastening Tool Item
Socket Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX-376-B-4
Zoro #
G0586586
UPC #
-
Country of Origin
United States
Dimensions
Fastening Tool Tip Size
3/8 in
Details
Item
Ext 3/8 Fmale Sq Drv 3/8 Male
Bit Style
Square
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
Description
Ext 3/8 Fmale Sq Drv 3/8 Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.