Zoro Homepage

Ext 7/16 Male Hex

  • Mfr # EX-371-12

  • Zoro # G0900089


product price: $27.39
/ea

Key Features

Number of Points
4, 6
Output Drive Size
7/16" M x 3/8" M
Output Drive Type
Hex, Square
SAE or Metric
SAE
Hex Drive Size
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-371-12
Zoro #
G0900089
UPC #
-
Country of Origin
United States

Dimensions

Output Drive Size
7/16" M x 3/8" M
Hex Drive Size
7/16 in

Details

Item
Power Drive Adapter
Number of Points
4, 6
Output Drive Type
Hex, Square
SAE or Metric
SAE

Description

Ext 7/16 Male Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.