Extension 1/2" Dr, 9 in L, 1 Pieces, Oiled
Mfr # EX-508-9
Zoro # G6612417
product price: $37.39
/eaKey Features
Drive Size
1/2 in
Finish
Oiled
Number of Pieces
1
Standards
ASME B107.17
Features
Female Square x Male Square, Pin Lock, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX-508-9
Zoro #
G6612417
UPC #
00697099024262
Country of Origin
United States
Dimensions
Drive Size
1/2 in
Overall Length
9 in
Output Drive Size
1/2"
Details
Item
Extension
Finish
Oiled
Number of Pieces
1
Standards
ASME B107.17
Features
Female Square x Male Square, Pin Lock, Steel
For Use With
1/2" Drive Sockets
Output Drive Type
Male Square
Number of Points
4
SAE or Metric
SAE
Description
Socket Extension, Overall Length 9 in, Oiled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.