Zoro Homepage

Extension, Socket 8Mm 6Pt

  • Mfr # KS-6-8M-6

  • Zoro # G0901008


product price: $115.99
/ea
Sold in multiples of 12 for $1,391.88
Free Shipping & Returns

Key Features

Shank Length
152 mm
Socket Diameter
19.1 mm
Clearance Depth
7.9 mm
Hex Opening Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS-6-8M-6
Zoro #
G0901008
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
152 mm
Socket Diameter
19.1 mm
Clearance Depth
7.9 mm
Hex Opening Size
8 mm

Details

Item
Extension,Socket 8Mm 6Pt

Description

Extension,Socket 8Mm 6Pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.