Hex Bit
Mfr # AM-10MM
Zoro # G3621810
product price: $8.39
/eaKey Features
Bit Style
Socket Head
Overall Length
1-15/16"
SAE or Metric
Metric
Shank Style
Hex Power Drive
Finish
Proprietary Steel and Heat Treat Process
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM-10MM
Zoro #
G3621810
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-15/16"
Shank Size
1/4"
Point Size
10mm
Details
Item
Driver Bit
Bit Style
Socket Head
SAE or Metric
Metric
Shank Style
Hex Power Drive
Finish
Proprietary Steel and Heat Treat Process
For Use With
Quick-Release (QR Series) Chucks
Fastening Tool Item
Socket Bit
Description
Driver Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.