Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bit M5 Less Than A Lb

  • Mfr # AN-5MM

  • Zoro # G3135198


product price: $15.29
/ea

Key Features

Bit Style
Hex
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit
Nutsetter Hex Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AN-5MM
Zoro #
G3135198
UPC #
-
Country of Origin
United States

Dimensions

Nutsetter Hex Size
5 mm

Details

Item
Driver Bit
Bit Style
Hex
SAE or Metric
SAE, Metric
Fastening Tool Item
Socket Bit

Description

Driver Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.