Zoro Homepage

Hex Oal 36mm

  • Mfr # SF-36MM37

  • Zoro # G9136913


product price: $150.99
/ea
Sold in multiples of 12 for $1,811.88
Free Shipping & Returns

Key Features

Drive End Diameter
54 mm
Hex Opening Size
36 mm
Overall Length
101.6 mm
Socket Type
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-36MM37
Zoro #
G9136913
UPC #
697099116073
Country of Origin
United States

Dimensions

Drive End Diameter
54 mm
Hex Opening Size
36 mm
Overall Length
101.6 mm

Details

Item
Hex Oal
Socket Type
6-Point

Description

Hex Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.